Jump starter 12/24 V LiFePo4 12,000 A
JUMPSTRT-MOB-12/24V-LIFEPO4-MAX12000A
Art.-no. 0772592529
EAN 4068362401893
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for max. cubic capacity | 8 l |
Rechargeable battery/battery capacity | 40000 mAh |
Max. current | 12000 A |
Nominal current | 6000 A |
Wire cross section | 10 mm² |
Width x height x depth | 23.4 x 31.8 x 15.5 cm |
Type of rechargeable battery/battery | Li-FePO4 |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 2 PCS |
Material of housing | ABS |
Colour | Red, Black |
Reverse-polarity protection | Yes |
Overvoltage protection | Yes |
Display | LCD |